Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Standard Wall Self Locking Thread Insert, M12-1.75 Int Thrd Sz, Steel

  • Mfr # EZ-450-12

  • Zoro # G509228384

CAD Available

product price: $128.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Material
Steel
Overall Length
17 mm
Insert Diameter
16 mm
External Thread Size
M16-2.00
Wall Type
Standard Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-450-12
Zoro #
G509228384
UPC #
847554042809
Country of Origin
United States

Dimensions

Internal Thread Size
M12-1.75
Overall Length
17 mm
Insert Diameter
16 mm
External Thread Size
M16-2.00
Drill Bit Size
14 mm
Minimum Installation Depth
19 mm
Compatible Tap Size
M16-2.00
Maximum Hole Diameter
14 mm

Details

CAD Available
Yes
Item
Self Locking Thread Insert
Material
Steel
Wall Type
Standard Wall
Thread Type
Metric Internal/Metric External
Installation Method
Drive Tool, Screwdriver
Tensile Strength (PSI)
78,300 psi
Brinell Hardness
163
Finish
Black Phosphate
Includes
(10) Threaded Inserts, Drill, Tap and Drive-Tool
Features
Easy to use Solution for Repairing or Reinforcing Tapped Holes in Metal, Everything Needed for Installation in a Convenient Kit, Ideal for Soft Metals, Like Aluminum, Cast Iron and Magnesium
Compatible Material
Metal
Drive Type
Slotted
System of Measurement
Metric
Material Grade/Class
12L14
Internal Thread Fit
6H
Thread Direction
Right Hand
External Thread Fit
6G

Description

Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size M16-2.00, Drill Bit Size 14mm, External Thread Fit 6G, External Thread Size M16-2.00, Finish Black Phosphate, Insert Diameter 16 mm, Internal Thread Fit 6H, Internal Thread Size M12-1.75, Material Steel, Material Grade/Class 12L14, Maximum Hole Diameter 14 mm, Minimum Installation Depth 19 mm, Overall Length 17 mm, System of Measurement Metric, Thread Direction Right Hand, Thread Type Coarse, Wall Type Standard Wall

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.