Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Standard Wall Self Locking Thread Insert, M3-0.50 Int Thrd Sz, 316 Stainless Steel

  • Mfr # 416-3

  • Zoro # G009228129

CAD Available

product price: $9.29
/ea

Key Features

CAD Drawing
Material
316 Stainless Steel
Overall Length
7 mm
Insert Diameter
6 mm
Wall Type
Standard Wall
Thread Type
Metric Internal/Metric External
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416-3
Zoro #
G009228129
UPC #
847554009956
Country of Origin
United States

Dimensions

Internal Thread Size
M3-0.50
Overall Length
7 mm
Insert Diameter
6 mm
External Thread Size
M6-1.00
Drill Bit Size
5.1 mm
Minimum Installation Depth
7 51/64 mm
Compatible Tap Size
M6-1.00
Maximum Hole Diameter
5.1 mm

Details

CAD Available
Yes
Item
Self Locking Thread Insert
Material
316 Stainless Steel
Wall Type
Standard Wall
Thread Type
Metric Internal/Metric External
Installation Method
Drive Tool, Screwdriver
Tensile Strength (PSI)
90 ksi
Finish
Plain
Brinell Hardness
146
System of Measurement
Metric
Compatible Material
Metal
Full Cure Time
72 hr
Drive Type
Slotted
Features
Pre-Applied Adhesive
Compatible with Manufacturer Model Number
500-004
Internal Thread Fit
6H
Thread Direction
Right Hand
External Thread Fit
6G
Compatible Manufacturer Part Number
500-004
Compatible Manufacturer Model Number
500-004
For Use With Mfr. Model Number
500-004
Compatible with Manufacturer Model No.
500-004
Compatible with Mfr. Model No.
500-004
For Use with Mfr Model Number
500-004
Compatible Pump Manufacturer Part Number
500-004
Compatible Mfr. Model Number
500-004

Description

Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size M6-1.00, Drill Bit Size 5.1mm, External Thread Fit 6G, External Thread Size M6-1.00, Finish Plain, Insert Diameter 6 mm, Internal Thread Fit 6H, Internal Thread Size M3-0.50, Material Stainless Steel, Material Grade/Class 316, Maximum Hole Diameter 5.1 mm, Minimum Installation Depth 7 51/64 mm, Overall Length 7 mm, System of Measurement Metric, Thread Direction Right Hand, Thread Type Coarse, Wall Type Standard Wall

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.