Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Standard Wall Self Locking Thread Insert, M4-0.70 Int Thrd Sz, 316 Stainless Steel

  • Mfr # 416-4

  • Zoro # G709228177

CAD Available

product price: $9.85
/ea

Key Features

CAD Drawing
Material
316 Stainless Steel
Overall Length
7 mm
Insert Diameter
8 mm
Wall Type
Standard Wall
Thread Type
Metric Internal/Metric External
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416-4
Zoro #
G709228177
UPC #
847554009963
Country of Origin
United States

Dimensions

Internal Thread Size
M4-0.70
Overall Length
7 mm
Insert Diameter
8 mm
External Thread Size
M8-1.25
Drill Bit Size
6.9 mm
Minimum Installation Depth
9 mm
Compatible Tap Size
M8-1.25
Maximum Hole Diameter
6.9 mm

Details

CAD Available
Yes
Item
Self Locking Thread Insert
Material
316 Stainless Steel
Wall Type
Standard Wall
Thread Type
Metric Internal/Metric External
Installation Method
Drive Tool, Screwdriver
Tensile Strength (PSI)
90 ksi
Brinell Hardness
146
Finish
Plain
System of Measurement
Metric
Features
Pre-Applied Adhesive
Compatible Material
Metal
Compatible with Manufacturer Model Number
500-1
Full Cure Time
72 hr
Drive Type
Slotted
Thread Direction
Right Hand
Internal Thread Fit
6H
External Thread Fit
6G
Compatible Manufacturer Part Number
500-1
Compatible Manufacturer Model Number
500-1
For Use With Mfr. Model Number
500-1
Compatible with Manufacturer Model No.
500-1
Compatible with Mfr. Model No.
500-1
For Use with Mfr Model Number
500-1
Compatible Pump Manufacturer Part Number
500-1
Compatible Mfr. Model Number
500-1

Description

Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size M8-1.25, Drill Bit Size 6.9mm, External Thread Fit 6G, External Thread Size M8-1.25, Finish Plain, Insert Diameter 8 mm, Internal Thread Fit 6H, Internal Thread Size M4-0.70, Material Stainless Steel, Material Grade/Class 316, Maximum Hole Diameter 6.9 mm, Minimum Installation Depth 9 mm, Overall Length 7 mm, System of Measurement Metric, Thread Direction Right Hand, Thread Type Coarse, Wall Type Standard Wall

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.