Zoro Homepage

CAD Viewer & Download Files

Standard Wall Self Locking Thread Insert, M5-0.80 Int Thrd Sz, 316 Stainless Steel

  • Mfr # 416-5

  • Zoro # G309228201

CAD Available

product price: $9.95
/ea

Key Features

CAD Drawing
Material
316 Stainless Steel
Overall Length
7 mm
Insert Diameter
8 mm
Wall Type
Standard Wall
Thread Type
Metric Internal/Metric External
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416-5
Zoro #
G309228201
UPC #
847554009970
Country of Origin
United States

Dimensions

Internal Thread Size
M5-0.80
Overall Length
7 mm
Insert Diameter
8 mm
External Thread Size
M8-1.25
Drill Bit Size
6.9 mm
Minimum Installation Depth
9 mm
Compatible Tap Size
M8-1.25
Maximum Hole Diameter
6.9 mm

Description

Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size M8-1.25, Drill Bit Size 6.9mm, External Thread Fit 6G, External Thread Size M8-1.25, Finish Plain, Insert Diameter 8 mm, Internal Thread Fit 6H, Internal Thread Size M5-0.80, Material Stainless Steel, Material Grade/Class 316, Maximum Hole Diameter 6.9 mm, Minimum Installation Depth 9 mm, Overall Length 7 mm, System of Measurement Metric, Thread Direction Right Hand, Thread Type Coarse, Wall Type Standard Wall

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.