Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Standard Wall Self Locking Thread Insert, M8-1.25 Int Thrd Sz, 316 Stainless Steel

  • Mfr # 416-8

  • Zoro # G409228385

CAD Available

product price: $13.29
/ea

Key Features

CAD Drawing
Material
316 Stainless Steel
Overall Length
12 mm
Insert Diameter
12 mm
Wall Type
Standard Wall
Thread Type
Metric Internal/Metric External
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416-8
Zoro #
G409228385
UPC #
847554009994
Country of Origin
United States

Dimensions

Internal Thread Size
M8-1.25
Overall Length
12 mm
Insert Diameter
12 mm
External Thread Size
M12-1.75
Drill Bit Size
10.4 mm
Minimum Installation Depth
14 1/2 mm
Compatible Tap Size
M12-1.75
Maximum Hole Diameter
10.4 mm

Details

CAD Available
Yes
Item
Self Locking Thread Insert
Material
316 Stainless Steel
Wall Type
Standard Wall
Thread Type
Metric Internal/Metric External
Installation Method
Drive Tool, Screwdriver
Tensile Strength (PSI)
90 ksi
Brinell Hardness
146
Finish
Plain
System of Measurement
Metric
Compatible Material
Metal
Features
Pre-Applied Adhesive
Compatible with Manufacturer Model Number
500-4
Full Cure Time
72 hr
Drive Type
Slotted
External Thread Fit
6G
Internal Thread Fit
6H
Thread Direction
Right Hand
Compatible Manufacturer Part Number
500-4
Compatible Manufacturer Model Number
500-4
For Use With Mfr. Model Number
500-4
Compatible with Manufacturer Model No.
500-4
Compatible with Mfr. Model No.
500-4
For Use with Mfr Model Number
500-4
Compatible Pump Manufacturer Part Number
500-4
Compatible Mfr. Model Number
500-4

Description

Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size M12-1.75, Drill Bit Size 10.4mm, External Thread Fit 6G, External Thread Size M12-1.75, Finish Plain, Insert Diameter 12 mm, Internal Thread Fit 6H, Internal Thread Size M8-1.25, Material Stainless Steel, Material Grade/Class 316, Maximum Hole Diameter 10.4 mm, Minimum Installation Depth 14 1/2 mm, Overall Length 12 mm, System of Measurement Metric, Thread Direction Right Hand, Thread Type Coarse, Wall Type Standard Wall

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.