Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Standard Wall Self Locking Thread Insert, No. 4-40 Int Thrd Sz, 316 Stainless Steel

  • Mfr # 316-004

  • Zoro # G009228334

CAD Available

product price: $8.65
/ea

Key Features

CAD Drawing
Material
316 Stainless Steel
Overall Length
1/4 in
Insert Diameter
3/16 in
Wall Type
Standard Wall
Thread Type
Coarse, Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316-004
Zoro #
G009228334
UPC #
847554011676
Country of Origin
United States

Dimensions

Internal Thread Size
#4-40
Overall Length
1/4 in
Insert Diameter
3/16 in
External Thread Size
#10-32
Drill Bit Size
5/32 in
Minimum Installation Depth
9/32 in
Compatible Tap Size
#10-32
Maximum Hole Diameter
0.156 in

Details

CAD Available
Yes
Item
Self Locking Thread Insert
Material
316 Stainless Steel
Wall Type
Standard Wall
Thread Type
Coarse, Fine
Installation Method
Drive Tool, Screwdriver
Tensile Strength (PSI)
90 ksi
Finish
Plain
Brinell Hardness
146
Full Cure Time
72 hr
Features
Pre-Applied Adhesive
System of Measurement
Inch
Compatible with Manufacturer Model Number
500-004
Compatible Material
Metal
Drive Type
Slotted
External Thread Fit
2A
Thread Direction
Right Hand
Internal Thread Fit
2B
Compatible Manufacturer Part Number
500-004
Compatible Manufacturer Model Number
500-004
For Use With Mfr. Model Number
500-004
Compatible with Manufacturer Model No.
500-004
Compatible with Mfr. Model No.
500-004
For Use with Mfr Model Number
500-004
Compatible Pump Manufacturer Part Number
500-004
Compatible Mfr. Model Number
500-004

Description

Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size #10-32, Drill Bit Size 5/32, External Thread Fit 2A, External Thread Size #10-32, Finish Plain, Insert Diameter 3/16 in, Internal Thread Fit 2B, Internal Thread Size #4-40, Material Stainless Steel, Material Grade/Class 316, Maximum Hole Diameter 0.156 in, Minimum Installation Depth 9/32 in, Overall Length 1/4 in, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Fine, Wall Type Standard Wall

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.