Standoff, 1/4"-20 Thrd Sz, 3/4 in L, 1/2 in Thrd L 18-8 Stainless Steel Plain, 1/2 in Hex W, 10 PK (Discontinued)
- Mfr # HMF508-2520-SS
- Zoro # G0312496
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HMF508-2520-SS
Zoro #
G0312496
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/4"-20
Overall Length
3/4 in
Body Length
3/4 in
Thread Length
1/2 in
Hex Width
1/2 in
Overall Length Tolerance
+/-0.005 in
Thread Depth
33/64 in
Length Tolerance
+/-0.005"
Length
3/4"
Screw Size
1/4-20
Details
Item
Standoff
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
Type
Male/Female
Finish
Plain
Material
18-8 Stainless Steel
Standoff Shape
Hex
Description
Standoff, Thread Size 1/4 In.-20, Overall Length 3/4 in, Body Length 3/4 in, Thread Length 1/2 in, Hex Width 1/2 in, Material 18-8 Stainless Steel, Finish Plain, Overall Length Tolerance +/-0.005 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.