Staples, 9 ga, 1-3/4 in Leg L, Steel, 528 PK
Mfr # 11608134L
Zoro # G910022571
product price: $39.89
/pk 528, $0.08/eaKey Features
Gauge
9
Material
Steel
Finish
Galvanized
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11608134L
Zoro #
G910022571
UPC #
726047116589
Country of Origin
Mexico
Dimensions
Leg Length
1-3/4 in
Details
Item
Staples
Gauge
9
Material
Steel
Finish
Galvanized
Color
Silver
Description
Galvanized Double Barbed Staples,Package Quantity528
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.