Zoro Homepage

Staples, A Crown, 1/2 in Leg L, Steel, 57600 PK

  • Mfr # 400450

  • Zoro # G2736556


product price: $669.99
/pk 57600, $0.01/ea
Free Shipping & Returns

Key Features

For Use With
JK20T777L
Crown Style
A
Crown Width
1/2 in
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400450
Zoro #
G2736556
UPC #
-
Country of Origin
Sweden

Dimensions

Leg Length
1/2 in
Crown Width
1/2 in

Details

Item
Staples
For Use With
JK20T777L
Crown Style
A
Material
Steel
Finish
Galvanized
Staple Format
Stick
Sticks/Coils per Package
1152 Sticks
Point Style
Chisel
Compatible with Stapler Model
JK20T777L
Staples per Stick/Coil
50
Compatible with Stapler Brand
Kihlberg
Point Type
Chisel
Number of Sticks
1,152

Description

Plier Staple, Staple Format Stick, Crown Style A, Crown Width 1/2 in, Leg Length 1/2 in, Staples per Stick/Coil 50, Compatible with Stapler Brand Kihlberg, Sticks/Coils per Package 1152 Sticks, Compatible with Stapler Model JK20T777L, Finish Galvanized, Material Steel, Point Style Chisel, Package Quantity 57600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.