Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Staples, A Crown, 5/16 in Leg L, Steel, 100000 PK

  • Mfr # 400368

  • Zoro # G2735795


product price: $388.99
Free Shipping & Returns

Key Features

For Use With
JK20T779, JK20T779L
Crown Style
A
Crown Width
1/2 in
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400368
Zoro #
G2735795
UPC #
-
Country of Origin
Switzerland

Dimensions

Leg Length
5/16 in
Crown Width
1/2 in

Details

Item
Staples
For Use With
JK20T779, JK20T779L
Crown Style
A
Material
Steel
Finish
Galvanized
Compatible with Stapler Model
JK20T779, JK20T779L
Compatible with Stapler Brand
Kihlberg
Point Style
Chisel
Sticks/Coils per Package
1190 Sticks
Staple Format
Stick
Staples per Stick/Coil
84
Point Type
Chisel
Number of Sticks
1,190

Description

Plier Staple, Staple Format Stick, Crown Style A, Crown Width 1/2 in, Leg Length 5/16 in, Staples per Stick/Coil 84, Compatible with Stapler Brand Kihlberg, Sticks/Coils per Package 1190 Sticks, Compatible with Stapler Model JK20T779, JK20T779L, Finish Galvanized, Material Steel, Point Style Chisel, Package Quantity 100000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.