Star Knob, 2.48" Diameter, Screw L 0.83"
Mfr # 65018M12
Zoro # G1835187
product price: $24.69
/eaKey Features
Color
Silver
Diameter
2.48"
Finish
Polished
Height
1.65"
Knob Type
Modern Design
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65018M12
Zoro #
G1835187
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
2.48"
Height
1.65"
Screw Length
63/64 in
Thread Size
M12
Overall Length
2.48 in
Height (In.)
1.65
Overall Height
1.65 in
Base Dia.
25/32 in
Inside Dia.
12.00mm
Handle Dia.
2-31/64 in
Base Height
0.82 in
Handle Diameter
2.48 in
Base Diameter
0.78 in
Thread Length
25 mm
Description
Hand Knob, Handle Type Star, Handle Material Stainless Steel, Mounting Type Not Applicable, Thread Size M12, Thread Standard UNC, Handle Dia. 2-31/64 in, Base Dia. 25/32 in, Overall Height 1.65 in, Screw Length 63/64 in, Inside Dia. 12.00mm, Overall Length 2.48 in, Tap Type Blind Hole, Thread Type UNC, Color Silver, Features Polished to a Mirror Finish, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.