Static Wrist Strap, Large, Stainless Steel
Mfr # 4ECW1
Zoro # G2329591
product price: $9.49
/eaKey Features
Size
Large
Features
Flexible Stainless Steel Band, Stainless Steel Back Plate
For Use With
Any Anti Static System
Fastening Style
Buckle
Strap Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4ECW1
Zoro #
G2329591
UPC #
190735503898
Country of Origin
China
Dimensions
Size
Large
Strap Length - Maximum
19 cm
Details
Item
Static Control Wrist Strap
Features
Flexible Stainless Steel Band, Stainless Steel Back Plate
For Use With
Any Anti Static System
Fastening Style
Buckle
Strap Material
Metal
Number of Strap Conductors
1
Strap Color
Silver
Description
Static Control Wrist Strap, Size Large, Flexible Stainless Steel Band, Stainless Steel Back Plate, 1M Ohm Resistor and 4mm Snap, For Use With Any Anti Static System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.