Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Adaptor 1/2X3/8 In

  • Mfr # 5RLC6

  • Zoro # G2340016


product price: $3.29
/ea
Sold in multiples of 4 for $13.16

Key Features

Pipe Fitting Material
AISI 12L14 Carbon Steel
Specific Fitting Shape
Adapter
Pipe Size
1/2-14 x 3/8-18
Pipe Size (Fittings)
1/2"-14 x 3/8"-18
Basic Pipe Fitting Shape
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RLC6
Zoro #
G2340016
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
1/2-14 x 3/8-18
Pipe Size (Fittings)
1/2"-14 x 3/8"-18
Pipe Size - Pipe Fitting
1/2"-14 x 3/8"-18
Thread Size
1/2-14 Female x 3/8-18 Male
Fitting Thread Size B
1/2 in -14
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Thread Size A
3/8 in -18

Details

Item
Adapter
Pipe Fitting Material
AISI 12L14 Carbon Steel
Specific Fitting Shape
Adapter
Basic Pipe Fitting Shape
Adapter
Fitting Connection Type
FNPT x MNPT
Specific Pipe Fitting Shape
Adapter
Temp. Range
-65 Degrees to 400 Degrees F
Max. Pressure
3000 psi
Standards
Meets or exceeds all SAE
Basic Pipe Fitting Material
Metal
Fitting Side B Gender
Male
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Finish/Coating
Zinc Plated
Fitting Side A Pipe Threading
18
Fitting Side B Type
NPT
Includes Seal
No
Fitting Side A Type
NPT
Material Grade
12L14
Fitting Side B Pipe Threading
14

Description

Adapter, Carbon Steel, Zinc Plated, 12L14, 1/2 in, Female, NPT, 18, 3/8 in -18, 3/8 in, Male, NPT, 14, 1/2 in -14

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.