Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Bushing 1-1/4X3/4 In, 150

  • Mfr # 5RLE2

  • Zoro # G2339937


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Pipe Fitting Material
AISI 12L14 Carbon Steel
Specific Fitting Shape
Bushing
Pipe Fitting Schedule/Class
Class 150
Pipe Size
1-1/4-11-1/2 x 3/4-14
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RLE2
Zoro #
G2339937
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
1-1/4-11-1/2 x 3/4-14
Pipe Size - Pipe Fitting
1-1/4"-11-1/2 x 3/4"-14
Pipe Size (Fittings)
1-1/4"-11-1/2 x 3/4"-14
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Thread Size B
3/4 in -14
Thread Size
1-1/4-11-1/2 x 3/4-14
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Thread Size A
1 1/4 in -11 1/2

Details

Item
Bushing
Pipe Fitting Material
AISI 12L14 Carbon Steel
Specific Fitting Shape
Bushing
Pipe Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Bushing
Specific Pipe Fitting Shape
Bushing
Temp. Range
-65 Degrees to 400 Degrees F
Fitting Schedule/Class
Class 150
Standards
Meets or exceeds all SAE
Fitting Connection Type
MNPT x FNPT
Max. Pressure
3000 psi
Fitting Side A Pipe Threading
11 1/2
Finish/Coating
Zinc Plated
Includes Seal
No
Class
150
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Male
Fitting Side B Type
NPT
Fitting Side B Gender
Female
Fitting Side A Type
NPT
Fitting Side B Pipe Threading
14
Material Grade
12L14

Description

Bushing, Carbon Steel, Zinc Plated, 12L14, Class 150, 1 1/4 in, Male, NPT, 11 1/2, 1 1/4 in -11 1/2, 3/4 in, Female, NPT, 14, 3/4 in -14

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.