Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Bushing 3/8X1/8 In, 150, PK10

  • Mfr # 5RLD1

  • Zoro # G2339989


product price: $12.89
/pk 10, $1.29/ea

Key Features

Pipe Fitting Material
AISI 12L14 Carbon Steel
Specific Fitting Shape
Bushing
Pipe Fitting Schedule/Class
Class 150
Pipe Size
3/8-18 x 1/8-27
Standards
Meets or exceeds all SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RLD1
Zoro #
G2339989
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
3/8-18 x 1/8-27
Pipe Size - Pipe Fitting
3/8"-18 x 1/8"-27
Pipe Size (Fittings)
3/8"-18 x 1/8"-27
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Thread Size A
3/8 in -18
Fitting Thread Size B
1/8 in -27
Thread Size
3/8-18 x 1/8-27
Fitting Side B Nominal Pipe Size
1/8 in

Details

Item
Bushing
Pipe Fitting Material
AISI 12L14 Carbon Steel
Specific Fitting Shape
Bushing
Pipe Fitting Schedule/Class
Class 150
Standards
Meets or exceeds all SAE
Temp. Range
-65 Degrees to 400 Degrees F
Specific Pipe Fitting Shape
Bushing
Max. Pressure
3000 psi
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Finish/Coating
Zinc Plated
Fitting Side A Type
NPT
Material Grade
12L14
Class
150
Fitting Side A Gender
Male
Fitting Side B Type
NPT
Fitting Side A Pipe Threading
18
Fitting Side B Gender
Female
Fitting Side B Pipe Threading
27

Description

Adapter, Carbon Steel, Zinc Plated, 12L14, Class 150, 3/8 in, Male, NPT, 18, 3/8 in -18, 1/8 in, Female, NPT, 27, 1/8 in -27, Package Quantity 10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.