Zoro Homepage

Steel Divider, 22 5/16 in L, 5 5/8 in H

  • Mfr # 493X15

  • Zoro # G3724026


product price: $20.85
/ea

Key Features

Material
Steel
For Use With
Mfr. No. 493X15
Height
5-5/8 in
Length
22 9/32 in
Type
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493X15
Zoro #
G3724026
UPC #
-
Country of Origin
China

Dimensions

Overall Length
22 5/16 in
Overall Height
5 5/8 in
Height
5-5/8 in
Length
22 9/32 in
Width
23-1/2 in
For Drawer Height
6 3/4 in
Material Thickness
22 ga
Usable Drawer Height (In.)
5 5/8 in
Length (In.)
22 9/32 in
Compartment Width (In.)
23 1/2 in
For Drawer Width/Depth
22 5/16 in
Usable Width (In.)
31 1/2 in

Details

Material
Steel
Item
Divider
For Use With
Mfr. No. 493X15
Type
Horizontal
Finish
Galvanneal
Product Type
Drawer Divider
Compatible Manufacturer Model Number
493X15
Number of Spaces
12
Number of Dividers/Partitions
1
Number of Slots
19
Compatible Product Type
Drawer Cabinet

Description

Divider, Compatible Product Type Drawer Cabinet, For Drawer Height 6 11/16 in, Number of Dividers/Partitions 1, For Drawer Width/Depth 22 5/16 in, Product Type Drawer Divider, Material Steel, Overall Depth Not Applicable, Overall Height 5 5/8 in, Overall Length 22 5/16 in, Overall Width Not Applicable, Slot Spacing Not Applicable, Compatible Manufacturer Model Number 493X15, Finish Galvanneal, Material Thickness 22 ga, Number of Slots 19

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.