Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Divider, 24 in L, 4 1/2 in H

  • Mfr # 493X14

  • Zoro # G3724053


product price: $15.99
/ea

Key Features

Material
Steel
For Use With
Mfr. No. 493X14
Finish
Galvanneal
Height
4-1/2 in
Type
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493X14
Zoro #
G3724053
UPC #
-
Country of Origin
China

Dimensions

Overall Length
24 in
Overall Height
4 1/2 in
Height
4-1/2 in
Length
24 in
Width
23-1/2 in
For Drawer Height
4 3/4 in
Material Thickness
22 ga
For Drawer Width/Depth
24 in
Usable Drawer Height (In.)
4 1/2 in
Usable Width (In.)
31 1/2 in
Length (In.)
24 in
Compartment Width (In.)
23 1/2 in

Details

Material
Steel
Item
Divider
For Use With
Mfr. No. 493X14
Finish
Galvanneal
Type
Vertical
Product Type
Drawer Divider
Number of Dividers/Partitions
1
Compatible Manufacturer Model Number
493X14
Number of Slots
21
Number of Spaces
9
Compatible Product Type
Drawer Cabinet

Description

Divider, Compatible Product Type Drawer Cabinet, For Drawer Height 4 3/4 in, Number of Dividers/Partitions 1, For Drawer Width/Depth 24 in, Product Type Drawer Divider, Material Steel, Overall Depth Not Applicable, Overall Height 4 1/2 in, Overall Length 24 in, Overall Width Not Applicable, Slot Spacing Not Applicable, Compatible Manufacturer Model Number 493X14, Finish Galvanneal, Material Thickness 22 ga, Number of Slots 21

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.