Shop JAMCO

Four-Side-Access Open Metal Stock Truck, Steel, 3,000 lb Load Capacity, 2 Shelves, 30 in L, 60 in W

  • Mfr # CZ360P600GP

  • Zoro # G2253286


product price: 
$
1,019.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
57 in
Overall Length
30 in
Overall Width
60 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CZ360P600GP
Zoro #
G2253286
UPC #
-
Country of Origin
United States
Material
Steel
Color
Gray
Load Capacity
3,000 lb
Item
Four-Side-Access Open Metal Stock Truck
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
2
Gauge
12 ga
Caster Type
(2) Rigid, (2) Swivel
Caster Material
Phenolic
Distance Between Shelves
Adjustable
Construction
Welded Steel
Features
One Fixed Shelf, One Flush Adjustable Shelf, Tubular Handle with smooth radius bend
Utility Cart Shelf Style
Lipped/Flush Combination
Finish
Powder Coated
Utility Cart Item
Adjustable Shelf Stock Truck
Capacity per Shelf
1500 lb.
Includes
1 Adjustable Shelf and 1 Fixed Bottom Shelf
Lip Style
Combination
Caster/Wheel Mounting Location
Standard
Side Panel Construction
Open
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Shelf Adjustability
Adjustable
Caster Wheel/Tread Material
Phenolic
Number of Accessible Sides
4
Number of Side Panels
1
Product Type
Stock Cart

Description

Stock Truck, Load Capacity 3,000 lb, Number of Shelves 2, Shelf Length 60 in, Shelf Width 30 in, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves Adjustable, Finish Powder Coated, Handle Type Flat, Material Steel, Overall Length 30 in, Overall Width 60 in, Overall Height 57 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.