Shop JAMCO

Dual-Side-Access Solid-Wall Metal Stock Truck, Steel, 3,000 lb Load Capacity, 4 Shelves, 24 in L

  • Mfr # DD248P600GP
  • Zoro # G2253207

product price: 
$
1,060.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
57 in
Overall Length
24 in
Overall Width
48 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DD248P600GP
Zoro #
G2253207
UPC #
-
Country of Origin
United States
Material
Steel
Color
Gray
Load Capacity
3,000 lb
Item
Dual-Side-Access Solid-Wall Metal Stock Truck
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
4
Utility Cart Item
2 Sided Solid Truck
Gauge
12 ga
Distance Between Shelves
13 in
Finish
Powder Coated
Features
4 Shelves, 1-1/2 in lips up, Tubular Handle with smooth radius bend
Construction
Welded Steel
Utility Cart Shelf Style
Lipped
Caster Type
(2) Rigid, (2) Swivel
Caster Material
Phenolic
Includes
4 Shelves, 2 solid sides
Capacity per Shelf
750 lb.
Shelf Adjustability
Fixed
Caster/Wheel Mounting Location
Standard
Side Panel Construction
Solid
Lip Style
4-Sided Lipped
Caster Wheel/Tread Material
Phenolic
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Number of Side Panels
2
Number of Accessible Sides
2
Product Type
Stock Cart
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
57 in
Overall Length
24 in
Overall Width
48 in
Caster Dia.
6"
Shelf Width
24 in
Shelf Length
48 in
Caster Width
2 in
Lip Height
1-1/2"
Caster Wheel Dia.
6 in
Overall LxWxH
48 inx24 inx57 in
Shelf Lip Height
1 1/2 in
Top Shelf Lip Height
1 1/2 in
Bottom Shelf Lip Height
1 1/2 in
Shelf LxW
48 inx24 in
Wire Rope Length
24 in
Length
24 in
Fits Chest Size
4 Shelves, 1-1/2 in lips up, Tubular Handle with smooth radius bend

Description

Stock Truck, Load Capacity 3,000 lb, Number of Shelves 4, Shelf Length 48 in, Shelf Width 24 in, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 13 in, Finish Powder Coated, Handle Type Flat, Material Steel, Overall Length 24 in, Overall Width 48 in, Overall Height 57 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.