Instrument Cart with Flush Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 54 in L

  • Mfr # AB348Z800GP

  • Zoro # G9956572


product price:  $909.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Height
34 in
Overall Length
54 in
Overall Width
31 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AB348Z800GP
Zoro #
G9956572
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Length
54 in
Overall Width
31 in
Lip Height
Flush Shelves
Top Shelf Height
34 in
Shelf Width
30 in
Overall Depth
54"
Caster Dia.
8 in
Caster Width
3 in
Shelf Length
48 in
Top Shelf Lip Height
1-1/2"
Bottom Shelf Lip Height
1-1/2"
Shelf LxW
48 in x 30 in
Caster Wheel Dia.
8 in
Overall LxWxH
54 in x 31 in x 34 in
Shelf Lip Height
1-1/2"

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Instrument Cart with Flush Metal Shelves
Wheel Type
Semi-Pneumatic
Handle Type
Flat
Number of Shelves
2
Utility Cart Item
Instrument Cart
Gauge
12 ga
Capacity per Shelf
600 lb
Caster Material
Semi-Pneumatic
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel
Handle Included
Yes
Distance Between Shelves
20 in
Includes
Vinyl Matting
Cart Shelf Style
Flush
Utility Cart Shelf Style
Flush
Number of Compartments
0
Construction
Welded Steel
Type
2 Shelf
Number of Drawers
0
Top Material
Steel
Caster Wheel/Tread Material
Rubber
Caster/Wheel Mounting Location
Standard
Method of Construction
Bolted
Power Indicator
No
Lip Style
Flush
Includes Electrical Outlets
Yes
Platform Surface
Vinyl Matting
Caster Mounting Type
Plate
Caster Wheel Tread Type/Material
Semipneumatic Rubber
Caster Wheel Type
Semipneumatic
Caster/Wheel Configuration
(2) Rigid, (2) Swivel

Description

Metal Shelf Cart, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 31 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 20 in, Shelf Length 48 in, Shelf Width 30 in, Includes Vinyl Matting, Top Shelf Height 34 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.