Shop LITTLE GIANT

Instrument Cart with Flush Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 64 in L

  • Mfr # G-2448-9PM-WSP

  • Zoro # G2148030


product price: 
$
813.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 in
Overall Length
64 in
Overall Width
24 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G-2448-9PM-WSP
Zoro #
G2148030
UPC #
-
Country of Origin
United States
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Instrument Cart with Flush Metal Shelves
Wheel Type
9" Pneumatic
Handle Type
Flat
Number of Shelves
2
Includes
Writing Shelf with Storage Pocket
Capacity per Shelf
600 lb
Finish
Powder Coated
Utility Cart Shelf Style
Flush
Caster Material
Pneumatic
Handle Included
Yes
Gauge
14 ga
Utility Cart Item
Instrument Cart with Writing Shelf and Storage Pocket
Caster Type
(2) Rigid, (2) Swivel
Cart Shelf Style
Flush
Distance Between Shelves
19 1/2 in
Number of Compartments
0
Assembled/Unassembled
Assembled
Number of Drawers
0
Top Material
Non-Slip Vinyl Surface
Caster/Wheel Mounting Location
Standard
Shelf Adjustability
Fixed
Platform Surface
Vinyl Matting
Caster Inside Bolt Hole Spacing
2-9/16 in x 2-3/16 in
Caster Wheel Tread Pattern
Sawtooth
Caster Outside Bolt Hole Spacing
4-1/16 in x 3-1/2 in
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Caster Wheel Tread Type/Material
Pneumatic Rubber
Lip Style
Flush
Caster Wheel Type
Pneumatic
Caster Core Material
Steel
Caster Frame Material
Steel
Power Indicator
No
Number of Outlets
0
Method of Construction
Welded
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Includes Electrical Outlets
No
Caster Wheel/Tread Material
Rubber

Description

Metal Shelf Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 64 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 20 in, Shelf Length 48 in, Shelf Width 24 in, Includes Writing Shelf with Storage Pocket, Handle Height 38 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled

Ratings & reviews