Shop LITTLE GIANT

Instrument Cart with Flush Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 53 1/2 in L

  • Mfr # G-2448-9PM

  • Zoro # G2148049


product price: 
$
653.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
38 in
Overall Length
53 1/2 in
Overall Width
24 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G-2448-9PM
Zoro #
G2148049
UPC #
-
Country of Origin
United States
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Instrument Cart with Flush Metal Shelves
Wheel Type
9" Pneumatic
Handle Type
Flat
Number of Shelves
2
Capacity per Shelf
600 lb
Gauge
14 ga
Distance Between Shelves
19 1/2 in
Caster Type
(2) Rigid, (2) Swivel
Utility Cart Item
Instrument Cart with Hand Guard
Includes
Non-Slip Vinyl Surface
Utility Cart Shelf Style
Flush
Caster Material
Pneumatic
Cart Shelf Style
Flush
Finish
Powder Coated
Handle Included
Yes
Number of Compartments
0
Number of Drawers
0
Assembled/Unassembled
Assembled
Top Material
Non-Slip Vinyl Surface
Caster Wheel Tread Type/Material
Pneumatic Rubber
Platform Surface
Vinyl Matting
Caster/Wheel Mounting Location
Standard
Method of Construction
Welded
Caster Brake Type
No Brake Included
Caster Inside Bolt Hole Spacing
2-9/16 in x 2-3/16 in
Caster Wheel/Tread Material
Rubber
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Frame Material
Steel
Shelf Adjustability
Fixed
Includes Electrical Outlets
No
Caster Core Material
Steel
Caster Outside Bolt Hole Spacing
4-1/16 in x 3-1/2 in
Caster Wheel Type
Pneumatic
Number of Outlets
0
Caster Wheel Tread Pattern
Sawtooth
Lip Style
Flush
Power Indicator
No
Caster Mounting Type
Plate

Description

Metal Shelf Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 20 in, Shelf Length 48 in, Shelf Width 24 in, Includes Non-Slip Vinyl Surface, Handle Height 37 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled

Ratings & reviews