Shop ZORO SELECT
See all product information
Create Account
Steel Pallet, PK10
- Mfr # PAL4840-S
- Zoro # G123654408
product price:Â
$
2,269.99
/pk of 10, $227.00/ea
Free Shipping & Returns
Key Features
Number of Entry Points
4
Static Load Capacity
6,600 lb
Overall Height
4 1/4 in
Overall Width
39 1/4 in
Dynamic Load Capacity
2,650 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAL4840-S
- Zoro #
- G123654408
- UPC #
- 856804008182
- Country of Origin
- China
- Item
- Pallet
- Number of Entry Points
- 4
- Static Load Capacity
- 6,600 lb
- Dynamic Load Capacity
- 2,650 lb
- Compatible Load Type
- Forklift, Pallet Jack
- Material
- Steel
- Color
- Silver
- Pallet Racking Type
- Wire/Mesh Decking
- Rackable Capacity
- 2,650 lb
- Standards
- GB/T-4995-2014, GB/T-4996-2014, ISO 8611
- Shell Material
- Steel
- Wire Color
- Silver
- Traction Material
- Steel
Dimensions
- Overall Height
- 4 1/4 in
- Overall Width
- 39 1/4 in
- Overall Length
- 39 1/4 in
- Wire Rope Length
- 39 1/4 in
- Length
- 39 1/4 in
Description
Pallet, Stackable, Dynamic Load Capacity 2,650 lb, Static Load Capacity 6,600 lb, Rackable Capacity 2,650 lb, Silver, Standards GB/T-4995-2014, GB/T-4996-2014, ISO 8611, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.