Shop ZORO SELECT
See all product information
Create Account
Steel, Straight, 1 in BSPT x 1 in NPT
- Mfr # ZUSA-PF-8968
- Zoro # G900424583
product price:Â
$
70.15
/ea
Key Features
Specific Fitting Shape
Straight
Pipe Fitting Material
Steel
Color
Silver
Hex Size
1 5/8 in
Standards
ANSI B31.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-8968
- Zoro #
- G900424583
- UPC #
- 193005128111
- Country of Origin
- China
Dimensions
- Hex Size
- 1 5/8 in
- Overall Length
- 2 9/32 in
- Fitting Side B Nominal Pipe Size
- 1 in
- Fitting Side A Nominal Pipe Size
- 1 in
- Fitting Thread Size B
- 1"-11.5
- Fitting Thread Size A
- 1"-11
- Wire Rope Length
- 2 9/32 in
- Length
- 2 9/32 in
Description
Straight, Steel, Galvanized, AISI 1045, For Pipe Schedule Schedule 160, 1 in, Female, Threaded, 11, 1 In.-11, 1 in, Male, Threaded, 12, 1 In.-11.5, 4,400 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.