Zoro Homepage

Steel Strapping, 0.020" Thickness

  • Mfr # 52YU48

  • Zoro # G7509559


product price: $48.79
/ea

Key Features

Width
1/2"
Thickness
0.020"
Length
300 ft.
Breaking Strength
1180 lb.
Includes
Plastic Tote
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52YU48
Zoro #
G7509559
UPC #
-
Country of Origin
United States

Dimensions

Width
1/2"
Thickness
0.020"
Length
300 ft.
Coil Width
1/2"
Strapping Width
1/2 in
Mil Thickness
20
Strapping Length
300 ft
Strapping Thickness
0.02 in
Core Size
2 in Dia
Core Diameter
2 in

Details

Item
Steel Strapping
Breaking Strength
1180 lb.
Includes
Plastic Tote
Wind
Oscillated
Strapping Wind
Ribbon
Material
Steel
AAR Approved
No
Carbon Level
Low Carbon
Strapping Application
Portable Standard Duty Steel
Standards
D3953-15
Color
Black
Dispenser Box Type
Corrugated Box
Heat Treated
Yes
ASTM Number
D3953-15
Break Strength
1,180 lb
Coil Weight
10 lb

Description

Steel Strapping, Strapping Application Portable Standard Duty Steel, Strapping Width 1/2 in, Strapping Thickness 0.02 in, Break Strength 1,180 lb, Strapping Length 300 ft, Strapping Wind Ribbon, Core Diameter Not Applicable, AAR Approved No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.