Shop ZORO SELECT
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Strapping, 1,900 lb, 2,310 ft
- Mfr # 52YU49
- Zoro # G7509507
product price:Â
$
234.99
/ea
Key Features
Includes
Plastic Tote
Strapping Wind
Oscillated
Strapping Application
Standard Duty Steel
Core Width
3 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52YU49
- Zoro #
- G7509507
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Steel Strapping
- Includes
- Plastic Tote
- Strapping Wind
- Oscillated
- Strapping Application
- Standard Duty Steel
- Color
- Black
- Break Strength
- 1,900 lb
- Standards
- D3953-15
- Carbon Level
- Low Carbon
- Coil Weight
- 100 lb
- AAR Approved
- No
- Heat Treated
- Yes
- ASTM Standard
- D3953-15
- Strapping Material
- Steel
- Strapping Color
- Black
Description
Steel Strapping, Strapping Application Standard Duty Steel, Strapping Width 3/4 in, Strapping Thickness 0.017 in, Break Strength 1,900 lb, Strapping Length 2,310 ft, Strapping Wind Oscillated, Core Diameter 16 in, AAR Approved No