Zoro Homepage

Steel Strapping, 1/2 in.W, 0.020 in., PK12

  • Mfr # 32TL75

  • Zoro # G2219957


product price: $1,934.99
/pk 12, $161.25/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Width
1/2"
Thickness
0.020"
Length
2942 ft.
Breaking Strength
1180 lb.
Wind
Oscillated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32TL75
Zoro #
G2219957
UPC #
-
Country of Origin
Multiple

Dimensions

Width
1/2"
Thickness
0.020"
Length
2942 ft.
Coil Width
1/2"
Core Size
16 in Dia
Strapping Length
2,942 ft
Strapping Thickness
0.02 in
Mil Thickness
20
Core Width
3 in
Strapping Width
1/2 in
Core Diameter
16 in

Details

Item
Steel Strapping
Breaking Strength
1180 lb.
Wind
Oscillated
Strapping Wind
Oscillated
Coil Weight
100 lb
Strapping Application
Standard Duty Steel
Break Strength
1,180 lb
ASTM Number
D3953-15
Color
Black
Heat Treated
Yes
Standards
D3953-15
AAR Approved
No
Material
Steel
Carbon Level
Low Carbon

Description

Steel Strapping, Strapping Application Standard Duty Steel, Strapping Width 1/2 in, Strapping Thickness 0.02 in, Break Strength 1,180 lb, Strapping Length 2,942 ft, Strapping Wind Oscillated, Core Diameter 16 in, AAR Approved No, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.