Zoro Homepage

Steel Strapping, 20 mil, 300 ft.

  • Mfr # 6LGD4

  • Zoro # G1032071


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Width
3/4"
Thickness
0.020"
Length
300 ft.
Breaking Strength
1170 lb.
Wind
RW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6LGD4
Zoro #
G1032071
UPC #
190735543146
Country of Origin
United States

Dimensions

Width
3/4"
Thickness
0.020"
Length
300 ft.
Coil Width
3/4"
Strapping Width
3/4 in
Strapping Length
300 ft
Strapping Thickness
0.02 in
Mil Thickness
20
Core Size
2 in Dia
Core Diameter
2 in

Description

Steel Strapping, Strapping Application Portable Regular Duty Steel Punched Every 3/4 in, Strapping Width 3/4 in, Strapping Thickness 0.02 in, Break Strength 1,170 lb, Strapping Length 300 ft, Strapping Wind Ribbon, Core Diameter 2 in, AAR Approved No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.