Zoro Homepage

Steel Strapping, 20 mil, 300 ft. L

  • Mfr # 3CTV1

  • Zoro # G0286912


product price: $63.25
/ea

Key Features

Width
3/4"
Thickness
0.020"
Length
300 ft.
Breaking Strength
1765 lb.
Wind
RW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3CTV1
Zoro #
G0286912
UPC #
-
Country of Origin
United States

Dimensions

Width
3/4"
Thickness
0.020"
Length
300 ft.
Strapping Length
300 ft
Mil Thickness
20
Strapping Width
3/4 in
Strapping Thickness
0.02 in

Details

Item
Steel Strapping
Breaking Strength
1765 lb.
Wind
RW
Heat Treated
Yes
Strapping Wind
Ribbon
Strapping Application
Portable Standard Duty Steel
Dispenser Box Type
Corrugated Box
Color
Black
Material
Steel
Standards
D3953-15
Coil Weight
15 lb
ASTM Number
D3953-15
Break Strength
1,765 lb
Carbon Level
Low Carbon
AAR Approved
No

Description

Steel Strapping, Strapping Application Portable Standard Duty Steel, Strapping Width 3/4 in, Strapping Thickness 0.02 in, Break Strength 1,765 lb, Strapping Length 300 ft, Strapping Wind Ribbon, Core Diameter Not Applicable, AAR Approved No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.