Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Strapping, 20 mil, 50 ft. L

  • Mfr # 6LGD8

  • Zoro # G0706666


product price: $1,311.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Width
5/8"
Thickness
0.02 in
Length
2353 ft.
Breaking Strength
1470 lb.
Includes
(1) Coil Of Steel Strapping, Tensioner, Sealer, Seals, Dispenser, Cutting Tool, Instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6LGD8
Zoro #
G0706666
UPC #
-
Country of Origin
United States

Dimensions

Width
5/8"
Thickness
0.02 in
Length
2353 ft.
Coil Width
3"
Fits Core Size
16 in
Core Width
3 in
Strapping Length
2,353 ft
Fits Strap Width
5/8 in
For Core Dia.
16 in

Details

Item
Steel Strapping Kit
Breaking Strength
1470 lb.
Includes
(1) Coil Of Steel Strapping, Tensioner, Sealer, Seals, Dispenser, Cutting Tool, Instructions
Wind
Oscillated
Strapping Wind
Oscillated
Kit Applications
High Tensile
Standards
CE
Kit Includes
Cart, Cutter, Sealer, Seals, Strapping, Tensioner
Strapping Finish
Smooth
Seal Surface Type
Round
Break Strength
1,470 lb
For Use With
Round Bundling Packaging
Strapping Seal Type
500 Pusher Seals

Description

Steel Strapping Kit, Kit Includes Cart, Cutter, Sealer, Seals, Strapping, Tensioner, Kit Applications High Tensile, Fits Strap Width 5/8 in, Thickness 0.02 in, Break Strength 1,470 lb, Strapping Length 2,360 ft, Strapping Wind Oscillated, For Core Dia. 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.