Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Strapping, 20 mil, Steel

  • Mfr # 3CTX1

  • Zoro # G1129046


product price: $1,050.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Width
1/2"
Thickness
0.02 in
Length
2942 ft.
Includes
(1) 2941 ft. Coil Of 1/2" Steel Strapping, 500 Galvanized Open Seals, Feed Wheel Tensioner, Sealer, Mobile Dispenser And Cutter
Sealer No.
3CUN9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3CTX1
Zoro #
G1129046
UPC #
-
Country of Origin
United States

Dimensions

Width
1/2"
Thickness
0.02 in
Length
2942 ft.
Strap Width
1/2"
For Strapping Width
1/2"
Strapping Length
2,942 ft
Core Width
3 in
Fits Core Size
16 in
Fits Strap Width
1/2 in
For Core Dia.
16 in

Details

Item
Steel Strapping Kit
Includes
(1) 2941 ft. Coil Of 1/2" Steel Strapping, 500 Galvanized Open Seals, Feed Wheel Tensioner, Sealer, Mobile Dispenser And Cutter
Sealer No.
3CUN9
Dispenser
3CTW6
Material
Steel
Tensioner No.
3CUN7
Cutter Number
3CTX3
Application
Flat
Kit Includes
Cart, Cutter, Sealer, Seals, Strapping, Tensioner
Kit Applications
High Tensile
Strapping Finish
Smooth
Strapping Wind
Oscillated
Break Strength
1,180 lb
Standards
CE
Strapping Seal Type
500 Open Seals
Seal Surface Type
Flat
For Use With
Heavy Duty Packaging

Description

Steel Strapping Kit, Kit Includes Cart, Cutter, Sealer, Seals, Strapping, Tensioner, Kit Applications High Tensile, Fits Strap Width 1/2 in, Thickness 0.02 in, Break Strength 1,180 lb, Strapping Length 2,940 ft, Strapping Wind Oscillated, For Core Dia. 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.