Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Strapping, 23 mil, 1/2 In. W

  • Mfr # 16P033

  • Zoro # G4382962


product price: $264.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Width
1/2"
Thickness
0.023"
Length
2558 ft.
Breaking Strength
1350 lb.
Wind
MW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16P033
Zoro #
G4382962
UPC #
190735391297
Country of Origin
Multiple

Dimensions

Width
1/2"
Thickness
0.023"
Length
2558 ft.
Coil Width
1/2"
Core Width
3 in
Strapping Width
1/2 in
Core Size
16 in Dia
Strapping Thickness
0.023 in
Strapping Length
2,558 ft
Mil Thickness
23
Core Diameter
16 in

Details

Item
Steel Strapping
Breaking Strength
1350 lb.
Wind
MW
Standards
D3953-15
Strapping Wind
Oscillated
Strapping Application
Standard Duty Steel
ASTM Number
D3953-15
Break Strength
1,350 lb
AAR Approved
No
Color
Black
Heat Treated
Yes
Material
Steel
Carbon Level
Low Carbon
Coil Weight
100 lb

Description

Steel Strapping, Strapping Application Standard Duty Steel, Strapping Width 1/2 in, Strapping Thickness 0.023 in, Break Strength 1,350 lb, Strapping Length 2,558 ft, Strapping Wind Oscillated, Core Diameter 16 in, AAR Approved No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.