Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Strapping, 23 mil, 300 ft. L

  • Mfr # 16P038

  • Zoro # G4383032


product price: $57.19
/ea

Key Features

Width
1/2"
Thickness
0.023"
Length
300 ft.
Breaking Strength
1350 lb.
Wind
RW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16P038
Zoro #
G4383032
UPC #
190735391334
Country of Origin
United States

Dimensions

Width
1/2"
Thickness
0.023"
Length
300 ft.
Coil Width
1/2"
Strapping Thickness
0.023 in
Strapping Length
300 ft
Strapping Width
1/2 in
Mil Thickness
23
Core Size
2 in Dia
Core Diameter
2 in

Details

Item
Steel Strapping
Breaking Strength
1350 lb.
Wind
RW
Strapping Wind
Ribbon
Standards
D3953-15
Carbon Level
Low Carbon
Break Strength
1,350 lb
Dispenser Box Type
Corrugated Box
Color
Black
Heat Treated
Yes
Coil Weight
11 lb
ASTM Number
D3953-15
Material
Steel
Strapping Application
Portable Standard Duty Steel
AAR Approved
No

Description

Steel Strapping, Strapping Application Portable Standard Duty Steel, Strapping Width 1/2 in, Strapping Thickness 0.023 in, Break Strength 1,350 lb, Strapping Length 300 ft, Strapping Wind Ribbon, Core Diameter Not Applicable, AAR Approved No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.