Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Strapping, 23 mil, 300 ft. L

  • Mfr # 16P039

  • Zoro # G4383005


product price: $75.39
/ea
Free Shipping & Returns

Key Features

Width
5/8"
Thickness
0.023"
Length
300 ft.
Breaking Strength
1690 lb.
Coil Width
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16P039
Zoro #
G4383005
UPC #
190735391341
Country of Origin
United States

Dimensions

Width
5/8"
Thickness
0.023"
Length
300 ft.
Coil Width
5/8"
Strapping Length
300 ft
Strapping Thickness
0.023 in
Mil Thickness
23
Strapping Width
5/8 in
Core Size
2 in Dia
Core Diameter
2 in

Details

Item
Steel Strapping
Breaking Strength
1690 lb.
Wind
RW
Break Strength
1,690 lb
Carbon Level
Low Carbon
Coil Weight
14 lb
ASTM Number
D3953-15
Standards
D3953-15
Dispenser Box Type
Corrugated Box
Color
Black
Strapping Application
Portable Standard Duty Steel
Strapping Wind
Ribbon
AAR Approved
No
Material
Steel
Heat Treated
Yes

Description

Steel Strapping, Strapping Application Portable Standard Duty Steel, Strapping Width 5/8 in, Strapping Thickness 0.023 in, Break Strength 1,690 lb, Strapping Length 300 ft, Strapping Wind Ribbon, Core Diameter Not Applicable, AAR Approved No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.