Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Strapping, 23 mil, 300 ft. L

  • Mfr # 16P040

  • Zoro # G4383014


product price: $72.49
/ea

Key Features

Width
3/4"
Thickness
0.023"
Length
300 ft.
Breaking Strength
2025 lb.
Wind
RW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16P040
Zoro #
G4383014
UPC #
-
Country of Origin
United States

Dimensions

Width
3/4"
Thickness
0.023"
Length
300 ft.
Coil Width
3/4"
Strapping Thickness
0.023 in
Mil Thickness
23
Strapping Width
3/4 in
Strapping Length
300 ft
Core Size
2 in Dia
Core Diameter
2 in

Details

Item
Steel Strapping
Breaking Strength
2025 lb.
Wind
RW
Standards
D3953-15
Coil Weight
18 lb
Dispenser Box Type
Corrugated Box
Strapping Wind
Ribbon
Carbon Level
Low Carbon
Material
Steel
Color
Black
Strapping Application
Portable Standard Duty Steel
ASTM Number
D3953-15
Break Strength
2,025 lb
Heat Treated
Yes
AAR Approved
No

Description

Steel Strapping, Strapping Application Portable Standard Duty Steel, Strapping Width 3/4 in, Strapping Thickness 0.023 in, Break Strength 2,025 lb, Strapping Length 300 ft, Strapping Wind Ribbon, Core Diameter Not Applicable, AAR Approved No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.