Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Strapping, 23 mil, 5/8 In. W

  • Mfr # 16P034

  • Zoro # G4382953


product price: $269.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Width
5/8"
Thickness
0.023"
Length
2046 ft.
Breaking Strength
1690 lb.
Wind
MW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16P034
Zoro #
G4382953
UPC #
190735391303
Country of Origin
Multiple

Dimensions

Width
5/8"
Thickness
0.023"
Length
2046 ft.
Coil Width
5/8"
Strapping Length
2,046 ft
Core Size
16 in Dia
Strapping Width
5/8 in
Core Width
3 in
Mil Thickness
23
Strapping Thickness
0.023 in
Core Diameter
16 in

Details

Item
Steel Strapping
Breaking Strength
1690 lb.
Wind
MW
Strapping Application
Standard Duty Steel
AAR Approved
No
Material
Steel
Coil Weight
100 lb
Standards
D3953-15
ASTM Number
D3953-15
Strapping Wind
Oscillated
Break Strength
1,690 lb
Heat Treated
Yes
Carbon Level
Low Carbon
Color
Black

Description

Steel Strapping, Strapping Application Standard Duty Steel, Strapping Width 5/8 in, Strapping Thickness 0.023 in, Break Strength 1,690 lb, Strapping Length 2,046 ft, Strapping Wind Oscillated, Core Diameter 16 in, AAR Approved No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.