Steel Strapping, 25 mil, 1569 ft. L
Mfr # 3CTU5
Zoro # G1119571
product price: $219.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Width
3/4"
Thickness
0.025"
Length
1569 ft.
Breaking Strength
2770 lb.
Wind
MW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3CTU5
Zoro #
G1119571
UPC #
-
Country of Origin
United States
Dimensions
Width
3/4"
Thickness
0.025"
Length
1569 ft.
Strapping Thickness
0.025 in
Core Size
16 in Dia
Strapping Width
3/4 in
Strapping Length
1,569 ft
Mil Thickness
25
Core Width
3 in
Core Diameter
16 in
Details
Item
Steel Strapping
Breaking Strength
2770 lb.
Wind
MW
Carbon Level
High Carbon
Material
Steel
Break Strength
2,770 lb
AAR Approved
No
Heat Treated
Yes
Color
Black
Strapping Application
Standard Duty Steel
Strapping Wind
Oscillated
ASTM Number
D3953-15
Standards
D3953-15
Coil Weight
100 lb
Description
Steel Strapping, Strapping Application Standard Duty Steel, Strapping Width 3/4 in, Strapping Thickness 0.025 in, Break Strength 2,770 lb, Strapping Length 1,569 ft, Strapping Wind Oscillated, Core Diameter 16 in, AAR Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.