Steel Strapping, 25 mil, 300 ft. L
Mfr # 3CTV2
Zoro # G2262531
product price: $67.39
/eaKey Features
Width
3/4"
Thickness
0.025"
Length
300 ft.
Breaking Strength
2770 lb.
Wind
RW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3CTV2
Zoro #
G2262531
UPC #
-
Country of Origin
United States
Dimensions
Width
3/4"
Thickness
0.025"
Length
300 ft.
Strapping Length
300 ft
Mil Thickness
25
Strapping Thickness
0.025 in
Strapping Width
3/4 in
Core Size
2 in Dia
Core Diameter
2 in
Details
Item
Steel Strapping
Breaking Strength
2770 lb.
Wind
RW
Dispenser Box Type
Corrugated Box
Heat Treated
Yes
Coil Weight
19 lb
Standards
D3953-15
Carbon Level
High Carbon
Color
Black
Break Strength
2,770 lb
Strapping Application
Portable Standard Duty Steel
Material
Steel
Strapping Wind
Ribbon
ASTM Number
D3953-15
AAR Approved
No
Description
Steel Strapping, Strapping Application Portable Standard Duty Steel, Strapping Width 3/4 in, Strapping Thickness 0.025 in, Break Strength 2,770 lb, Strapping Length 300 ft, Strapping Wind Ribbon, Core Diameter Not Applicable, AAR Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.