Steel Strapping, 29 mil, 1330 ft. L
Mfr # 3CTU6
Zoro # G1364553
product price: $224.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Width
3/4"
Thickness
0.029"
Length
1330 ft.
Breaking Strength
3205 lb.
Wind
MW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3CTU6
Zoro #
G1364553
UPC #
-
Country of Origin
United States
Dimensions
Width
3/4"
Thickness
0.029"
Length
1330 ft.
Strapping Width
3/4 in
Core Width
3 in
Strapping Length
1,330 ft
Core Size
16 in Dia
Strapping Thickness
0.029 in
Mil Thickness
29
Core Diameter
16 in
Details
Item
Steel Strapping
Breaking Strength
3205 lb.
Wind
MW
Standards
D3953-15
ASTM Number
D3953-15
Heat Treated
Yes
AAR Approved
No
Strapping Wind
Oscillated
Strapping Application
Standard Duty Steel
Material
Steel
Coil Weight
100 lb
Color
Black
Break Strength
3,205 lb
Carbon Level
High Carbon
Description
Steel Strapping, Strapping Application Standard Duty Steel, Strapping Width 3/4 in, Strapping Thickness 0.029 in, Break Strength 3,205 lb, Strapping Length 1,330 ft, Strapping Wind Oscillated, Core Diameter 16 in, AAR Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.