Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Strapping, 29 mil, 200 ft. L

  • Mfr # 16P043

  • Zoro # G4383075


product price: $53.19
/ea

Key Features

Width
3/4"
Thickness
0.029"
Length
200 ft.
Breaking Strength
3205 lb.
Wind
RW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16P043
Zoro #
G4383075
UPC #
-
Country of Origin
United States

Dimensions

Width
3/4"
Thickness
0.029"
Length
200 ft.
Coil Width
3/4"
Strapping Length
200 ft
Strapping Thickness
0.029 in
Strapping Width
3/4 in
Mil Thickness
29
Core Size
2 in Dia
Core Diameter
2 in

Details

Item
Steel Strapping
Breaking Strength
3205 lb.
Wind
RW
Material
Steel
ASTM Number
D3953-15
Strapping Application
Portable Standard Duty Steel
Color
Black
Heat Treated
Yes
Coil Weight
22 lb
Standards
D3953-15
Carbon Level
High Carbon
Dispenser Box Type
Corrugated Box
Break Strength
3,205 lb
Strapping Wind
Ribbon
AAR Approved
No

Description

Steel Strapping, Strapping Application Portable Standard Duty Steel, Strapping Width 3/4 in, Strapping Thickness 0.029 in, Break Strength 3,205 lb, Strapping Length 200 ft, Strapping Wind Ribbon, Core Diameter Not Applicable, AAR Approved No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.