Steel Strapping, 29 mil, 811 ft. L
Mfr # 3CTU7
Zoro # G1583355
product price: $224.99
/eaKey Features
Width
1-1/4"
Thickness
0.029"
Length
811 ft.
Breaking Strength
5530 lb.
Wind
RW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3CTU7
Zoro #
G1583355
UPC #
-
Country of Origin
United States
Dimensions
Width
1-1/4"
Thickness
0.029"
Length
811 ft.
Mil Thickness
29
Strapping Thickness
0.029 in
Strapping Length
811 ft
Strapping Width
1 1/4 in
Core Width
3 in
Core Size
16 in Dia
Core Diameter
16 in
Details
Item
Steel Strapping
Breaking Strength
5530 lb.
Wind
RW
Heat Treated
Yes
Strapping Wind
Ribbon
Material
Steel
Coil Weight
100 lb
Carbon Level
High Carbon
Color
Black
ASTM Number
D3953-15
AAR Approved
No
Strapping Application
Standard Duty Steel
Break Strength
5,530 lb
Standards
D3953-15
Description
Steel Strapping, Strapping Application Standard Duty Steel, Strapping Width 1 1/4 in, Strapping Thickness 0.029 in, Break Strength 5,530 lb, Strapping Length 811 ft, Strapping Wind Ribbon, Core Diameter 16 in, AAR Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.