Zoro Homepage

Steel Strapping

  • Mfr # 38RY47

  • Zoro # G0317305


product price: $31.65
/ea

Key Features

Width
3/4"
Thickness
0.020"
Length
300 ft.
Breaking Strength
1750 lb.
Coil Width
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38RY47
Zoro #
G0317305
UPC #
190735476109
Country of Origin
Korea, Republic of

Dimensions

Width
3/4"
Thickness
0.020"
Length
300 ft.
Coil Width
3/4"

Details

Item
Steel Strapping
Breaking Strength
1750 lb.
Wind
RW

Description

Steel Strapping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.