Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Strapping

  • Mfr # 38RY65

  • Zoro # G0380591


product price: $44.45
/ea

Key Features

Width
3/4"
Thickness
0.020"
Length
300 ft.
Breaking Strength
2250 lb.
Coil Width
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38RY65
Zoro #
G0380591
UPC #
190735476277
Country of Origin
United States

Dimensions

Width
3/4"
Thickness
0.020"
Length
300 ft.
Coil Width
12"

Details

Item
Steel Strapping
Breaking Strength
2250 lb.
Wind
RW

Description

Steel Strapping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.