Steel Strapping
Mfr # 4WXT5
Zoro # G1620342
product price: $26.99
/eaKey Features
Width
3/4"
Thickness
0.017"
Length
300 ft.
Breaking Strength
1629 lb.
Includes
Cardboard Box Dispenser
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4WXT5
Zoro #
G1620342
UPC #
190735523391
Country of Origin
Korea, Republic of
Dimensions
Width
3/4"
Thickness
0.017"
Length
300 ft.
Details
Item
Steel Strapping
Breaking Strength
1629 lb.
Includes
Cardboard Box Dispenser
Wind
RW
Description
Steel Strapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.