Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SteelStrapping, 2,770lb, 1,569ft, PK12

  • Mfr # 3/4X.025 HT-VS-PLT

  • Zoro # G814761330


product price: $2,119.99
/pk 12, $176.67/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Material
High Tensile Steel
Strapping Width
3/4 in
Break Strength
2,770 lb
Heat Treated
Yes
Coil Weight
100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/4X.025 HT-VS-PLT
Zoro #
G814761330
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Strapping Width
3/4 in
Strapping Thickness
0.025 in
Strapping Length
1,569 ft
Core Diameter
16 in

Details

Item
Steel Strapping
Material
High Tensile Steel
Break Strength
2,770 lb
Heat Treated
Yes
Coil Weight
100 lb
Color
Black
Strapping Wind
Oscillated
ASTM Number
D3953-12
AAR Approved
No
Strapping Application
Heavy Duty

Description

Steel Strapping, Strapping Application Heavy Duty, Strapping Width 3/4 in, Strapping Thickness 0.025 in, Break Strength 2,770 lb, Strapping Length 1,569 ft, Strapping Wind Oscillated, Core Diameter 16 in, AAR Approved No, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.