Zoro Homepage

SteelStrapping, 3,205lb, 1,330ft, PK12

  • Mfr # 3/4X.029 HT-VS-PLT

  • Zoro # G414761273


product price: $2,119.99
/pk 12, $176.67/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Material
High Tensile Steel
Strapping Thickness
0.029 in
Heat Treated
Yes
Strapping Wind
Oscillated
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/4X.029 HT-VS-PLT
Zoro #
G414761273
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Strapping Thickness
0.029 in
Strapping Width
3/4 in
Strapping Length
1,330 ft
Core Diameter
16 in

Details

Item
Steel Strapping
Material
High Tensile Steel
Heat Treated
Yes
Strapping Wind
Oscillated
Color
Black
ASTM Number
D3953-12
Coil Weight
100 lb
Break Strength
3,205 lb
AAR Approved
No
Strapping Application
Heavy Duty

Description

Steel Strapping, Strapping Application Heavy Duty, Strapping Width 3/4 in, Strapping Thickness 0.029 in, Break Strength 3,205 lb, Strapping Length 1,330 ft, Strapping Wind Oscillated, Core Diameter 16 in, AAR Approved No, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.