Shop ZORO SELECT
See all product information
Create Account
Steel Strapping Kit, 1,180 lb, Steel
- Mfr # 3CTW8
- Zoro # G0462357
product price:Â
$
412.24
/ea
Free Shipping & Returns
Key Features
Thickness
0.02 in
Includes
(2) 200 ft. coils of 1/2 in x .020 steel, a tensioner, sealer, cutter, seals and a tool box
Material
Steel
Cutter Number
3CTX3
Tensioner No.
3CUN7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3CTW8
- Zoro #
- G0462357
- UPC #
- -
- Country of Origin
- United States
- Item
- Steel Strapping Kit
- Includes
- (2) 200 ft. coils of 1/2 in x .020 steel, a tensioner, sealer, cutter, seals and a tool box
- Material
- Steel
- Cutter Number
- 3CTX3
- Tensioner No.
- 3CUN7
- Sealer No.
- 3CUN9
- Break Strength
- 1,180 lb
- Seal Surface Type
- Flat
- Kit Includes
- Carrying Case, Cutter, Sealer, Seals, Strapping, Tensioner
- Strapping Finish
- Smooth
- Strapping Wind
- Oscillated
- Strapping Seal Type
- 500 Open Seals
- Standards
- CE
- For Use With
- Heavy Duty Packaging
- Kit Applications
- High Tensile
- For Strapping Material
- Steel
- Strapping Application
- Flat
- Seal Type
- 500 Open Seals
- Finish
- Smooth
- Strapping Material
- Steel
Description
Steel Strapping Kit, Kit Includes Carrying Case, Cutter, Sealer, Seals, Strapping, Tensioner, Kit Applications High Tensile, Fits Strap Width 1/2 in, Thickness 0.02 in, Break Strength 1,180 lb, Strapping Length 200 ft, Strapping Wind Oscillated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.