Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Strapping Kit, 20 mil, 3/4 In. W

  • Mfr # 3CUN5

  • Zoro # G1610043


product price: $1,179.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Width
3/4"
Thickness
0.02 in
Length
1961 ft.
Includes
(1) 1960 ft. Coil Of 3/4" Steel Strapping, 500 Galvanized Open Seals, Feed Wheel Tensioner, Sealer, Mobile Dispenser And Cutter
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3CUN5
Zoro #
G1610043
UPC #
-
Country of Origin
United States

Dimensions

Width
3/4"
Thickness
0.02 in
Length
1961 ft.
For Strapping Width
3/4"
Fits Strap Width
3/4 in
Fits Core Size
16 in
Strapping Length
1,961 ft
Core Width
3 in
For Core Dia.
16 in

Details

Item
Steel Strapping Kit
Includes
(1) 1960 ft. Coil Of 3/4" Steel Strapping, 500 Galvanized Open Seals, Feed Wheel Tensioner, Sealer, Mobile Dispenser And Cutter
Material
Steel
Application
Flat
Sealer No.
3CUP2
Tensioner No.
3CUN7
Dispenser
3CTW6
Cutter Number
3CTX3
For Use With
Heavy Duty Packaging
Standards
CE
Kit Applications
High Tensile
Strapping Seal Type
500 Open Seals
Kit Includes
Cart, Cutter, Sealer, Seals, Strapping, Tensioner
Seal Surface Type
Flat
Strapping Finish
Smooth
Break Strength
1,765 lb
Strapping Wind
Oscillated

Description

Steel Strapping Kit, Kit Includes Cart, Cutter, Sealer, Seals, Strapping, Tensioner, Kit Applications High Tensile, Fits Strap Width 3/4 in, Thickness 0.02 in, Break Strength 1,765 lb, Strapping Length 1,960 ft, Strapping Wind Oscillated, For Core Dia. 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.