Shop ZORO SELECT

Utility Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 3 Shelves, 42 in L, 24 in W

  • Mfr # 9CM21
  • Zoro # G4775312

product price: 
$
306.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 in
Overall Length
42 in
Overall Width
24 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9CM21
Zoro #
G4775312
UPC #
190735900543
Country of Origin
China

Dimensions

Overall Height
35 in
Overall Length
42 in
Overall Width
24 in
Shelf Width
24 in
Shelf Length
36 in
Handle Height
35"
Caster Width
1-1/4 in
Top Shelf Height
35 in
Caster Dia.
5 in
Lip Height
1-1/2 in
Overall LxWxH
42 in x 24 in x 35 in
Shelf LxW
36 in x 24 in
Caster Wheel Dia.
5 in
Top Shelf Lip Height
1 1/2 in
Wire Rope Length
42 in
Length
42 in

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
5" x 1-1/4" Polyurethane
Handle Type
Flat
Number of Shelves
3
Distance Between Shelves
11 3/4 in
Non-Marking
Yes
Utility Cart Shelf Style
Lipped
Handle Included
Yes
Cart Shelf Style
Lipped
Caster Material
Polyurethane
Capacity per Shelf
400 lb
Gauge
12 ga
Caster Type
(2) Rigid, (2) Swivel with Brake
Electrical Included
No
Utility Cart Item
Flat Handle Utility Cart
Finish
Powder Coated
Assembled/Unassembled
Assembled
Distance Between Middle and Bottom Shelf
12 in
Construction
Welded Steel
Type
Lipped Shelves
Distance Between Top and Middle Shelf
12 in
Lip Style
4-Sided Lipped
Power Indicator
No
Includes Electrical Outlets
No
Caster Wheel Type
Standard
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Shell Material
Steel
Wire Color
Gray

Description

Utility Cart, Load Capacity 1,200 lb, Steel Shell Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 in, Overall Width 24 in, Number of Shelves 3, Capacity per Shelf 400 lb, Distance Between Shelves 12 in, Shelf Length 36 in, Shelf Width 24 in, Distance Between Middle and Bottom Shelf 12 in, Distance Between Top and Middle Shelf 12 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.