Shop ZORO SELECT

Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, 1,200 lb Load Capacity

  • Mfr # 11A455
  • Zoro # G3996587

product price: 
$
324.99
/ea
Free Shipping & Returns

Key Features

Overall Height
35 in
Overall Length
29 in
Overall Width
18 in
Material
Stainless Steel
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11A455
Zoro #
G3996587
UPC #
190735110386
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
35 in
Overall Length
29 in
Overall Width
18 in
Lip Height
1-3/4 in
Shelf Width
18 in
Caster Dia.
5 in
Top Shelf Height
35 in
Shelf Length
24 in
Shelf LxW
24 in x 18 in
Overall LxWxH
29 in x 18 in x 35 in
Top Shelf Lip Height
1 3/4 in
Caster Wheel Dia.
5 in
Wire Rope Length
29 in
Length
29 in

Details

Material
Stainless Steel
Color
Silver
Load Capacity
1,200 lb
Item
Corrosion-Resistant Utility Cart with Lipped Metal Shelves
Wheel Type
5" Polyurethane
Handle Type
Flat
Number of Shelves
3
Gauge
16 ga
Assembled/Unassembled
Unassembled
Distance Between Shelves
12 in
Caster Material
Polyurethane
Capacity per Shelf
400 lb
Non-Marking
No
Finish
Plain
Caster Type
(2) Rigid, (2) Swivel
Utility Cart Item
Flat Handle Utility Cart
Cart Shelf Style
Lipped
Electrical Included
No
Utility Cart Shelf Style
Lipped
Handle Included
Yes
Distance Between Middle and Bottom Shelf
12 in
Construction
KD
Type
Stainless Steel
Distance Between Top and Middle Shelf
12 in
Includes Electrical Outlets
No
Lip Style
4-Sided Lipped
Power Indicator
No
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Standard
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Number of Compartments
0
Shell Material
Stainless Steel
Wire Color
Silver

Description

Utility Cart, Load Capacity 1,200 lb, Stainless Steel Material, 16 ga Gauge, Plain Finish, Silver Color, Overall Length 29 in, Overall Width 18 in, Number of Shelves 3, Capacity per Shelf 400 lb, Distance Between Shelves 12 in, Shelf Length 24 in, Shelf Width 18 in, Distance Between Middle and Bottom Shelf 12 in, Distance Between Top and Middle Shelf 12 in, Top Shelf Height 35 in, Assembled/Unassembled Unassembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.